Designed to replace 175W-450W HID and four-to eight-lamp T5/T8 HIF fixtures with unmatched reliability, quality, and price.
Features:
- Assembled in the US
- Contractor grade fixture
- Compact design for easy installation
- Light output range: 10,000 – 24,000 lumens
- Distributions: 120° and 90° open and diffused lens options
- 70 and 80 CRI
- 4000K and 5000K CCT
- Lifetime: L70 at 100,000 hours
- Five-year limited system warranty
- Controls and sensors: 0-10V standard, motion, and daylight sensor options
- EMBB Kit: Emergency battery backup kit available, ordered separately
Applications:
- General industrial applications
- High bay lighting applications
- High-ceiling spaces
- Warehouse
- Cold storage
- Gymnasiums
- Sports arenas
- Retail
Experience the Difference in Albeo Fixtures to Upgrade a Warehouse Space